
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
782938
Zoro #
G8658173
UPC #
44321782931
Country of Origin
China
Dimensions
Height
2.625
Outside Depth
2.56
Width (In.)
2.56
Length (In.)
2.625
Details
Lockset Finish
Polished
Material
Brass
Color
Brass
Item
Door Knob
Description
The Design House 782938 Ball 2-Way Latch Entry Door Knob accepts a key on one side of the lock but is operated by a turn-button knob on the other side. Finished in polished brass and designed for left or right hand doors, this knob fits the two most common backsets in the U.S. (2-3/4-inch and 2-3/8-inch). The 1/2-inch latch bolt is plated in nickel and does not budge once in place. Entry knobs are often used on front doors and back doors. Use this knob on standard 1-3/8-inch and 1-3/4-inch thick doors. This product has a 1-inch by 2-1/4-inch radius corner face plate and 5-pin security. If you are preparing your door for installation, the cross bore should be 2-1/8-inches in diameter and the edge bore should be 1-inch in diameter. This product is ANSI Grade-3 certified, which means this knob is rated for residential security. The Design House 782938 Ball 2-Way Latch Entry Door Knob comes with a 5-year limited mechanical and finish warranty to protect against defects in material and workmanship.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.