Bristol 3-Light Satin Nickel Vanity Light Color/Finish Family
- Mfr # 510263
- Zoro # G924229195
product price:Â
$
252.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 510263
- Zoro #
- G924229195
- UPC #
- 044321510268
- Country of Origin
- United States
Description
Create the ideal atmosphere for your daily routines with the Bristol 3-Light Vanity Light. This fixture is made of formed steel, alabaster glass and comes in a satin nickel finish. Hang above your bathroom mirror or add some style to your hallways. This wall light can be mounted facing up or down depending on location and preference. The Bristol collection features a beautiful matching pendant, chandelier, ceiling mount and wall sconce. Ideal for bathrooms, bedrooms, hallways and more, this classic wall light has a satin nickel finish with bell-shaped shades of alabaster glass and can be mounted up or downDimensions: 7. 25 in. H x 24 in. L x 9. 5 in. WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.