Shop DESIGN HOUSE
Create Account
Torino 3-Light Satin Nickel Vanity Light Color/Finish Family
- Mfr # 514760
- Zoro # G824229097
product price:Â
$
247.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 514760
- Zoro #
- G824229097
- UPC #
- 044321514761
- Country of Origin
- United States
Description
The Design House 514760 Torino 3-Light Wall Light is made of formed steel, snow glass and finished in satin nickel. This 3-light wall mount is rated for 120-Volt and uses (3) 60-Watt medium base incandescent bulbs. This wall mount's petite design mounts seamlessly to the wall without a chain or visible wires. Measuring 8 in. (H) x 22-1/2 in. (W), this 7. 58 lbs. fixture can be mounted facing up or down depending on location and preference. Squared details accentuate the snow glass to create a sleek centerpiece in a bathroom. This product is UL and cUL Listed and approved for damp areas. The Torino collection features a beautiful matching wall sconce, chandelier and mini pendant. Durable construction guarantees years of quality service from this fixtureUses three 60-Watt M base bulb (not included)UL Listed for damp location use to ensure the highest qualityIncludes 6 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.