Zoro Homepage

Calisto 24 in. Towel Bar

  • Mfr # 538405

  • Zoro # G815818125


product price: $69.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
538405
Zoro #
G815818125
UPC #
44321538408
Country of Origin
China

Description

The Design House 538405 Calisto 24 in. Towel Bar adds an elegant accent to any bathroom wall with a unique design and quality appearance. This traditional towel bar is constructed of bass and zinc finished in oil rubbed bronze and measures 24 in. Ez anchor mounts are included for quick installation on drywall and a mounting template is conveniently printed on the back of the package. Anchors are a cleaner alternative to plugs and they are well-known for their steadfast strength and intuitive design. This bar is sophisticated and modern with practical sturdiness for hanging multiple towels. The Calisto collection features a matching towel ring toilet paper holder and robe hook for a complete bathroom set to enjoy for years to come. -Dimensions - 3.63 x 26.75 x 2.75 in. -Item Weight - 1.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.