This item is Discontinued.

Design House Cambridge 2-Way Latch Deadbolt and Entry Door Knob- Adjustable Backset- Satin Nickel Finish 701821

Cambridge 2-Way Latch Deadbolt and Entry Door Knob- Adjustable Backset- Satin Nickel Finish (Discontinued)

  • Mfr # 701821
  • Zoro # G515759773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701821
Zoro #
G515759773
UPC #
044321701826
Country of Origin
China

Description

The Design House Cambridge 2-Way Latch Deadbolt and Entry Door Knob is often used on front doors and back doors. Finished in satin nickel and designed for left or right hand doors this knob and deadbolt fit the two most common backsets in the U.S. backset is the distance from the edge of the door to the center of the bore hole which are 2-3/4-inch and 2-3/8-inch. The 1/2-inch latch bolt is plated in nickel and does not budge once in place. Use this knob on standard 1-3/8-inch and 1-3/4-inch thick doors. This product has a 1-inch by 2-1/4-inch radius corner face plate and 5-pin security. If you are preparing your door for installation the cross bore should be 2-1/8-inches in diameter and the edge bore should be 1-inch in diameter. This product is ANSI Grade-3 certified which means this knob is rated for residential security. Entry Lock; operated by a key on the exterior and is by a turn-button knob on the interior. -Dimensions - 2.63 x 2.56 x 2.63 in. -Item Weight - 1.96 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.