Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terrace 6 Way Latch Entry Door Knob- Polished Brass

  • Mfr # 728295

  • Zoro # G315812449


product price: $32.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728295
Zoro #
G315812449
UPC #
44321728298
Country of Origin
China

Description

Features -Entry Knob accepts a key on one side of the lock and is operated by a turn-button knob on the other side -Finished in polished brass and designed for left or right hand doors this knob fits the two most common backsets in the US 2.75 in. and 2-3/8 in. -Entry knobs are often used on front doors and back doors -Use this knob on standard 1-3/8 in. and 1.75 in. thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia 1 in. x 2.25 in. radius corner faceplate -This unit features anti-bump pins as an added security measure to keep your door securely shut when locked -This product is ANSI Grade-3 certified which means this knob is rated for residential security -KW1 Keyway with entry lock KA3 - 3 keyed alike per cut case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.