Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terrace 6 Way Latch Passage Door Knob, Satin Nickel

  • Mfr # 728667

  • Zoro # G915767934


product price: $20.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728667
Zoro #
G915767934
UPC #
044321728663
Country of Origin
China

Description

Features -Passage Knob does not lock and is used in bedrooms hallways and other rooms where privacy is not important -Features two non-locking knobs one on each side of the door -Finished in satin nickel and designed for left or right hand doors this knob fits the two most common backsets in the US 2.75 in. and 2-3/8 in. -Use this knob on standard 1-3/8 in. and 1.75 in. thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia 1 in. x 2.25 in. radius corner faceplate -The Passage Knob is ideal for install on closet hallway and bedroom doors and not intended for locking purposes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.