Zoro Homepage

Torino 1-Light Satin Nickel Mini Pendant

  • Mfr # 587709

  • Zoro # G510022148


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587709
Zoro #
G510022148
UPC #
44321005290
Country of Origin
United States

Description

A balanced mix of elegance and simplicity, this versatile pendant light easily blends with traditional or contemporary home interiors. Made from a metal base and rod, this fixture features a frosted white glass shade with a tulip-shaped design that displays a downward facing bulb. Use the adjustable lengths of downrod for optimal task or ambient lighting.Ideal for kitchens, bar areas, islands, bathrooms, hallways and more, this traditional mini pendant has a satin nickel finish with a tulip-shaped frosted white glass shadeDimensions: 44 in. H x 5.25 in. WDimmable: designed to be dimmable when used with a compatible dimmer switch not included, allowing you to adjust the preferred light brightnessAdjustable height: includes two 12 in. stems and two 6 in. items which can be assembled at varying lengths depending on space available and preferenceUses one 60-Watt medium base bulb or LED equivalent not included, hardwired power source with mounting hardware includedETL listed for safe use in damp locations10-year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.