This item is Discontinued.

This item is Discontinued.
Abstract Floral Cascading Metal Tower Fountain (Discontinued)
Mfr #
FU71751
Zoro #
G204385818
UPC # 846092097951
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- FU71751
- Zoro #
- G204385818
- UPC #
- 846092097951
- Country of Origin
- China
Dimensions
- Width
- 14 Inch
- Depth
- 14 Inch
- Height
- 69 Inch
Details
- Weight
- 29 lbs
Description
Sculptural and stylish, we've never come across a statement fountain quite like this before! Boasting engineered hand-crafted and aged metal, natural glass cabochon accents and sweet water music, the Abstract Floral Cascading Fountain is sure to be the crowning statement in your home or on your patio. Eight cascading streams of water flow endlessly from each stylized metal flower basin to create an oasis with a peaceful, meditative atmosphere. At nearly 6 feet tall, the Abstract Floral Tower is one of the largest metal fountains we've ever offered. This investment in fountain art features an integrated, UL-listed, indoor/outdoor pump. Bring inside during freezing temperatures. 14"Wx14"Dx69"H. 29 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.