This item is Discontinued.

Design Toscano Call of the Wild: Growling Gray Wolf Statue NE100096

Call of the Wild: Growling Gray Wolf Statue (Discontinued)

  • Mfr # NE100096
  • Zoro # G104384416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE100096
Zoro #
G104384416
UPC #
846092061501
Country of Origin
Philippines

Dimensions

Width
50.5"W
Height
27.25"

Details

Large Spiral
16.5"

Description

When you see this life-size gray wolf sculpture show his teeth in your garden, it might just make you run for the hills! Legendary for their spine-tingling howl, the gray wolf is considered one of the animal world's most fearsome natural villains. Since beauty is in the details, our amazingly realistic Design Toscano wilderness predator, is cast in quality fiberglass reinforced designer resin, and hand-painted to be the pride of his pack. This Design Toscano large-scale, display-quality animal sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! 501⁄2"Wx161⁄2"Dx27"H. 35 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.