This item is Discontinued.

This item is Discontinued.
Columbia Falls Illuminated Garden Fountain (Discontinued)
Mfr #
QN164045
Zoro #
G104385871
UPC # 840798116305
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- QN164045
- Zoro #
- G104385871
- UPC #
- 840798116305
- Country of Origin
- China
Dimensions
- Height
- 17"
- Width
- 10"W
Details
- Large Spiral
- 9.5"
Description
You'll be hard pressed to find a more naturalistic garden fountain than this amazingly detailed work of functional fountain art! Hidden inside a hollow tree is a unique serpentine waterfall cascading down two tiers into an LED illuminated pool to be admired day or night. The Columbia Falls fountain is perfectly sized to be placed anywhere, from a deck to a patio. Cast in quality designer resin and hand-finished to replicate wood and moss, this investment in garden art features an integrated, UL-listed, indoor/outdoor pump that brings the soothing sound of falling water to your home. Another creative sculptural fountain from the from Design Toscano "Small Wonders" collection that will make a delightful gift for yourself or a friend! 10"Wx91⁄2"Dx17"H. 10 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.