This item is Discontinued.

This item is Discontinued.
English Chippendale Chairs, PK 6 (Discontinued)
Mfr #
AF91008
Zoro #
G805445942
UPC # 846092028252
Country of Origin Indonesia
Category Dining Room Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AF91008
Zoro #
G805445942
UPC #
846092028252
Country of Origin
Indonesia
Dimensions
Seat Dimensions
20"Wx17.5"D
Back Height
21.5"
Details
Includes
Set of Six Chairs includes 2 armchairs and 4 side chairs.
Floor to top of seat
18"H.
Fabric Content
100% Dacron
Armchair Dimmentions
24"Wx23"Dx39.5"H. 18 lbs.
Side Chair
23"Wx22"Dx39.5"H. 14 lbs.
Description
With truly exceptional hand-carving of acanthus, scrolls, and foliage and a warm, rich pine finish you won't find elsewhere, these Toscano-exclusive chairs are in a class all their own! On claw-and-ball feet, the ornate carving that requires three days to complete, rises toward a filigree back that showcases the carvers art to full advantage. Our traditional European chairs, with comfortable suspension and upholstery in a quality jacquard of gold and blue stripes, create a classic heirloom. Our works of furniture art are as comfortable as they are beautiful. Set includes two armchairs and four side chairs. 24"Wx23"Dx391⁄2"H. 18 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.