
Gears of Time Sculptural Wall Clock: Large (Discontinued)
- Mfr # EU9348
- Zoro # G405387819
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EU9348
Zoro #
G405387819
UPC #
840798109413
Country of Origin
China
Dimensions
Width
21 1/2 Inch
Height
25 Inch
Depth
2 1/2 Inch
Details
Display Type
Decorative Figure
Shape
Specialty
Color
Multi-Colored
Material
Resin
Description
Our stylized Steampunk gear clock commands attention on your wall like a mechanized fantasy. Bold Roman numerals, multi-sized gears, and even a globe all dance across the surface of this fashionably industrial clock that boasts a highly raised relief. With enough depth and dimension to make it a focal point anywhere, this distinctive Steampunk timepiece designed by Alberto Batani belies its utility with two stylish hands and smart, quality quartz movements. Cast in designer resin and hand-painted, it accepts your AA battery. 211⁄2"Wx21⁄2"Dx25"H. 18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.