
Grand-Scale Postosuchus Dinosaur Statue (Discontinued)
- Mfr # NE120013
- Zoro # G604384893
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NE120013
Zoro #
G604384893
UPC #
846092083947
Country of Origin
Philippines
Dimensions
Width
245"W
Height
78.5"
Depth
50.5"
Description
This Jurassic-sized predator is a crocodylian relative that lived during the Late Triassic period in North America. Postosuchus was a fierce predator and featured small bony plates that lined his backbone and protected it from predators. Our Postosuchus dinosaur statue features rows of menacing teeth, a fearsome tail and the same bony plates as the original. Cast in quality designer resin and hand-painted with powerfully convincing color and texture to be as faithful as possible to the form of its ancient species. This display-quality Postosuchus dinosaur sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! Another breathtaking dinosaur statue from Toscano! 245"Wx501⁄2"Dx78"H. 418 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.