This item is Discontinued.

This item is Discontinued.
Hadrian's Villa Four Urn Garden Fountain (Discontinued)
Mfr #
DW84069
Zoro #
G804385782
UPC # 846092024087
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- DW84069
- Zoro #
- G804385782
- UPC #
- 846092024087
- Country of Origin
- China
Dimensions
- Height
- 21.5"
- Width
- 13.5"W
- Depth
- 12"
Description
The impressive is sure to be the crowning statement in your garden or on your patio. Multiple cascading streams of water flow to create an in-home oasis and peaceful, meditative atmosphere. With the bottom urn pool highlighted by an included light kit, you can even enjoy this garden fountain in the evening. It can be placed indoors or out and constantly recycles water from a hidden reservoir. Cast in quality designer resin and hand-finished to replicate fine natural stone, our garden fountain also features a UL-listed indoor/outdoor pump. Another quality garden fountain from Toscano! 131⁄2"Wx12"Dx211⁄2"H. 13 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.