This item is Discontinued.

This item is Discontinued.
Hawksbill Gulch Cascading Illuminated Garden Fountain (Discontinued)
Mfr #
QN1629
Zoro #
G504385778
UPC # 840798125031
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- QN1629
- Zoro #
- G504385778
- UPC #
- 840798125031
- Country of Origin
- China
Dimensions
- Depth
- 15.5"
- Height
- 41"
- Width
- 17.5"W
Description
Hidden deep in the woodland, inside a gnarled hollow tree, is this unique tranquil waterfall cascading down two tiers to create the relaxing sound of water music and a peaceful meditative atmosphere celebrating the great outdoors. Place this substantial, amazingly detailed illuminated fountain anywhere, with the two basin pools highlighted by the included LED lights you can even enjoy this garden fountain in the evening. Cast in quality designer resin and hand-finished to replicate a weathered hollow tree-wood-knots and all-our garden fountain also features an integrated, UL-listed indoor/outdoor pump that constantly recycles water from a hidden reservoir and low-voltage LED lights for dramatic effect. Another creative sculptural fountain and investment in garden art from Design Toscano! Simple assembly required. 171⁄2"Wx151⁄2"Dx41"H. 51 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.