
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KY30082
Zoro #
G104385826
UPC #
846092000463
Country of Origin
China
Dimensions
Height
51.5"
Width
28.5"W
Details
Large Spiral
28"
Description
With the innocence of childhood, this timeless offering stands as a bright testament to your keen appetite for the abundance of life! At over four feet high, a cascade of luminous water pours forth from a smaller bowl to dance into the more generous basin below. This traditional Tuscan-style sculptural fountain is an investment cast in quality designer resin for easy assembly in home or garden. Hand-finished to replicate ancient stone, our exclusive features an integrated UL-listed indoor/outdoor pump. Simple assembly required. 28"Wx271⁄2"Dx511⁄2"H. 78 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.