This item is Discontinued.

This item is Discontinued.
LaTaverna Cascading Urns Illuminated Garden Fountain (Discontinued)
Mfr #
QN150006
Zoro #
G304385817
UPC # 840798116268
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- QN150006
- Zoro #
- G304385817
- UPC #
- 840798116268
- Country of Origin
- China
Dimensions
- Width
- 12.5"W
- Height
- 21.5"
Details
- Large Spiral
- 10"
Description
The Italian coast is filled with beautiful views and romantic retreats where you might spot a scene like this. Our charming fountain cascades water from two urns into an LED illuminated rocky basin that can be enjoyed even in the evening as the lyrical sound of falling water creates a peaceful in-home oasis. The LaTaverna Cascading Urns fountain is perfectly sized to be placed anywhere, from a deck to a patio. Cast in quality designer resin and hand-finished to replicate natural stone and aged terracotta, our LaTaverna garden fountain features a UL-listed, indoor/outdoor pump. Another imaginative sculptural fountain from the Design Toscano "Small Wonders" collection, it will make a delightful gift for yourself or a friend! Some assembly required. 121⁄2"Wx10"Dx211⁄2"H. 13 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.