This item is Discontinued.

This item is Discontinued.
Medium Bronze Crane: Straight Neck (Discontinued)
Mfr #
SU2105
Zoro #
G504386133
UPC # 846092002283
Country of Origin Thailand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- SU2105
- Zoro #
- G504386133
- UPC #
- 846092002283
- Country of Origin
- Thailand
Dimensions
- Depth
- 8 Inch
- Height
- 31 Inch
- Width
- 7 Inch
Details
- Weight
- 6 lbs
Description
This bronze crane statue, reminiscent of the European tradition of splendid, grande-scale garden art, artistically captures the form and grace of the elegant heron. Our bronze crane statue, finished with a hand-applied emerald verde bronze patina, is cast one piece at a time in the traditional lost wax method, which highlights its graceful legs and exquisite, elongated neck. Sure to be a focal point, this Design Toscano heirloom-quality bronze garden statue conveys that you take the exterior of your home as seriously as the interior. Piped to optionally cascade flowing water from the crane's beak into your pond, pool or fountain. Simply add the optional 290 GPH pond pump kit to create beautiful water music in your garden. Accommodates Toscano Pump Kit DR-290, sold separately. Color patina is applied by hand one piece at a time, tone may vary slightly. 7"Wx8"Dx31"H. 6 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.