This item is Discontinued.

This item is Discontinued.
Monteverde Angel Statue (1882) (Discontinued)
Mfr #
DB383094
Zoro #
G404385144
UPC # 846092050895
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- DB383094
- Zoro #
- G404385144
- UPC #
- 846092050895
- Country of Origin
- China
Dimensions
- Depth
- 10"
- Width
- 12.5"W
- Height
- 26.5"
Description
Though the artist originally created this classic angel as a monument to the Oneto family of Liguria, Italy, it became so inspirational and widely loved across the European continent that it was even replicated for his own grave! Taking its modern day place as a garden angel or in a spiritual spot for religious devotion, our Design Toscano exclusive Angel statue lends a reverent feeling wherever she alights. Cast in quality designer resin with an antique stone finish, our heavenly angel sculpture is over two feet of timelessly devotional beauty for home or garden. 121⁄2"Wx10"Dx261⁄2"H. 14 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.