
Oceanside Pelican Spitter Piped Statue (Discontinued)
- Mfr # QM2854900
- Zoro # G004385063
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QM2854900
Zoro #
G004385063
UPC #
840798110549
Country of Origin
China
Dimensions
Depth
11.5"
Height
12"
Width
6"
Details
Weight
2 lbs
Description
Ocean seabirds won't be the only ones who scatter when they come in contact with our oceanside spitting pelican! Our seaside spitter brings a wet and wild coastal twist to your pond or garden. Since beauty is in the details, our Toscano-exclusive, hand-cast designer resin pelican spitter with masterful hand-painted embellishments, is sure to bring your pond or water feature to life. Our piped sea bird is expertly engineered with 3⁄8"-dia. brass male connection tube and, with the addition of our optional pump and tube kit, will spit water from the pelican's mouth to provide a focal point and also oxygenate your pond or water garden with the soothing sounds of water music. Accommodates Pump Kit DR-120. 6"Wx111⁄2"Dx12"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.