This item is Discontinued.

This item is Discontinued.
Roaring River Cascading Garden Fountain (Discontinued)
Mfr #
DW46049
Zoro #
G104385758
UPC # 840798106719
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- DW46049
- Zoro #
- G104385758
- UPC #
- 840798106719
- Country of Origin
- China
Dimensions
- Width
- 19"W
- Height
- 21.5"
Details
- Large Spiral
- 12"
Description
This spectacular is sure to be the crowning statement wherever you place it, either in the garden, on your patio, or in an entryway. Multiple cascading streams of water flow down five pools to create an in-home oasis and peaceful, natural atmosphere. With four of the basin pools highlighted by an included LED light kit, you can even enjoy this garden fountain in the evening. It can be placed indoors or out and constantly recycles water from a hidden reservoir. Cast in quality designer resin and hand-finished to replicate natural wood, our garden fountain also features a UL-listed indoor/outdoor pump. From Design Toscano, the is so realistic you might find beavers playing there! Simple assembly required. 19"Wx12"Dx211⁄2"H. 20 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.