This item is Discontinued.

This item is Discontinued.
Saddle Mountain Cascading Garden Fountain (Discontinued)
Mfr #
DW46056
Zoro #
G204385771
UPC # 840798106726
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- DW46056
- Zoro #
- G204385771
- UPC #
- 840798106726
- Country of Origin
- China
Dimensions
- Height
- 21.5"
- Width
- 15"W
Details
- Large Spiral
- 14.5"
Description
The impressive with three levels of water troughs stacked high, reminiscent of the troughs where horses used to stop for a cool drink, will garner attention whether it is placed in your garden or on your patio. Two sheets of cascading water flow down to create an in-home oasis that's cool and harmonious. With the bottom two pools highlighted by included LED light kits, you can even enjoy this garden fountain in the evening. It can be placed indoors or out and constantly recycles water from a hidden reservoir. Cast in quality designer resin and hand-finished to replicate aged metals, our garden fountain also features a UL-listed indoor/outdoor pump. Another inventive garden fountain by Toscano! Simple assembly required. 15"Wx141⁄2"Dx211⁄2"H. 16 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.