This item is Discontinued.

This item is Discontinued.
Saint Remy Lion Corner Fountain (Discontinued)
Mfr #
DW73048
Zoro #
G804385775
UPC # 846092023981
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- DW73048
- Zoro #
- G804385775
- UPC #
- 846092023981
- Country of Origin
- China
Dimensions
- Height
- 38 Inch
- Width
- 18 1/2 Inch
- Depth
- 18 Inch
Details
- Weight
- 46 lbs
Description
The impressive Saint Remy Lion Corner Garden Fountain is sure to be the crowning statement in your garden or on your patio. Its unique corner design allows it to be a focal point in a hard to decorate garden corner. Cascading streams of water flow from the grand lions mouth to classical urns to create an in-home oasis and peaceful, meditative atmosphere. With the pools lit by the included low voltage LED lights, you can enjoy this Design Toscano fountain in the evening accompanied by the lyrical sound of water music. It can be placed indoors or out and constantly recycles water from a hidden reservoir. Cast in quality designer resin and hand-finished to replicate a European antique fountain, this investment in garden art features an integrated, UL-listed, indoor/outdoor pump. 261⁄2"Wx221⁄2"Dx39"H. 42 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.