
SnowBro's Illuminated Snowman Holiday Statue: Giant (Discontinued)
- Mfr # DB383115
- Zoro # G604384978
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB383115
Zoro #
G604384978
UPC #
840798107303
Country of Origin
China
Dimensions
Width
22 Inch
Height
61 1/2 Inch
Depth
18 Inch
Details
Weight
40 lbs
Description
Light up the season indoors or out with this five foot holiday focal point glistening with dozens of twinkling LED lights! A dapper trio of frosty snowmen, each donning a cozy hat, gloves, mittens and scarf, waves a traditional greeting for a blizzard of winter fun. Our Design Toscano holiday statue is cast in quality designer resin and hand painted from adorable carrot noses to white snowball tummies. This large-scale, display-quality holiday sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! These Christmas celebrants are connected with a 72" cord for easy placement. Lights have a 10,000 hour life expectancy. 22"Wx18"Dx611⁄2"H. 40 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.