This item is Discontinued.

This item is Discontinued.
Striker the Alligator Spitter Piped Statue (Discontinued)
Mfr #
QM2608000
Zoro #
G104384386
UPC # 840798110990
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- QM2608000
- Zoro #
- G104384386
- UPC #
- 840798110990
- Country of Origin
- China
Dimensions
- Width
- 13"W
- Height
- 5"
Details
- Large Spiral
- 7.5"
Description
So realistically sculpted that it is likely to be mistaken for its living namesake, our crabby croc will bring a wet and wild exotic twist to your pond or water garden. Since beauty is in the details, our Toscano-exclusive, hand-cast designer resin gator spitter with masterful hand-painted embellishments is sure to bring your pond or water feature to life with its realism. Our piped alligator is expertly engineered with 3⁄8"-dia. brass male connection tube and, with the addition of our optional pump and tube kit, will spit water from the alligator's mouth to provide a focal point and also oxygenate your pond or water feature with the soothing sounds of water music. Accommodates Pump Kit DR-120. 13"Wx71⁄2"Dx5"H. 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.