
Up a Tree Hanging Black Bear Cub Statues: Climbing & Hanging Set (Discontinued)
- Mfr # KY969868
- Zoro # G504385600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KY969868
Zoro #
G504385600
UPC #
846092037797
Country of Origin
China
Dimensions
Climbing Beer Width
15"
Climbing Beer Depth
7.5"
Climbing Beer Height
13"
Details
Application
Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Hanging
17"Wx5.5"Dx8"H. 3 lbs.
Description
They may not be real, but you'll think they are! Our over foot-long, Design Toscano-exclusive bear cub statues are realistically sculpted on their own branches with the oversized paws and mischievous expressions of playful black bear cubs. Both garden bear sculptures are cast complete with realistic branches in hand-painted, quality designer resin and include slot-and-block connections so they can easily "climb" onto your tree or most anywhere in your home or garden! Another quality animal statue from Toscano! Hanging: 15"Wx71⁄2"Dx13"H. 4 lbs. Climbing: 17"Wx51⁄2"Dx8"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.