This item is Discontinued.

This item is Discontinued.
Whooo's Watching Owl Cascading Metal Sculptural Fountain (Discontinued)
Mfr #
FU76168
Zoro #
G604385876
UPC # 840798111089
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- FU76168
- Zoro #
- G604385876
- UPC #
- 840798111089
- Country of Origin
- China
Dimensions
- Width
- 17"W
- Depth
- 14"
- Height
- 35"
Description
Our sharp-eyed, backyard horned owl will keep a watch on your garden at all times. This adorable night owl with amber colored eyes and feathered tail stands guard on a branch of hand tooled metal pods that continually allow water to flow down five levels into the fourteen inch metal pot. Almost three feet tall, our Design Toscano Whooo's Watching metal garden fountain is sure to be a treasured finishing touch in your home, garden or on your patio. Crafted of metal one-piece-at-a-time, then hand-finished to replicate an aged distressed finish, this investment in garden art features an integrated, UL-listed, indoor/outdoor pump. Bring inside during freezing temperatures. Simple assembly required. 17"Wx14"Dx35"H. 8 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.