This item is Discontinued.

This item is Discontinued.
Willow Bend Illuminated Garden Fountain (Discontinued)
Mfr #
QN164017
Zoro #
G804385881
UPC # 840798116312
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- QN164017
- Zoro #
- G804385881
- UPC #
- 840798116312
- Country of Origin
- China
Dimensions
- Height
- 18"
- Width
- 10.5"W
- Depth
- 10"
Description
You'll be hard pressed to find a more naturalistic garden fountain than this amazingly detailed work of functional fountain art! Willow tree roots naturally seek water and here they've grown right into the rocky riverbed where cascading streams of water cascade down five tiers of gnarled tree trunk into cool LED illuminated pools to be admired day or night. The Willow Bend fountain is perfectly sized to be placed anywhere, from a deck to a patio. Cast in quality designer resin and hand-finished to replicate wood and mossy stone, this investment in garden art features an integrated, UL-listed, indoor/outdoor pump that brings the soothing sound of trickling water to your home. Another creative sculptural fountain from the Design Toscano "Small Wonders" collection that will make a delightful gift for yourself or a friend! 101⁄2"Wx10"Dx18"H. 9 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.