Zoro Homepage
This item is Discontinued.
Design Toscano Zari the Resting Giraffe Statue: Medium QM3019700

Zari the Resting Giraffe Statue: Medium (Discontinued)

  • Mfr # QM3019700
  • Zoro # G604385562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QM3019700
Zoro #
G604385562
UPC #
840798125000
Country of Origin
China

Dimensions

Width
8 1/2 Inch
Depth
13 Inch
Height
14 1/2 Inch

Details

Weight
3 lbs

Description

Add a natural accent to your home or garden with Zari, an exotic beauty from the African plains. Our gentle-eyed giraffe statue (whose name means "golden"), is cast in quality designer resin and hand-painted in the sunny hues of her homeland. An image from the wilds of Africa, our Design Toscano-exclusive celebrates a gentle giant. Medium: 81⁄2"Wx13"Dx141⁄2"H. 3 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.