Zoro Homepage

Primary Wire, 18 AWG, White

  • Mfr # DE3991049

  • Zoro # G914544123


product price: $21.65
/ea

Key Features

Wire Size
18 AWG
Number of Conductors
1C
Wire Color
White
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE3991049
Zoro #
G914544123
UPC #
729001095975
Country of Origin
China

Dimensions

Wire Size
18 AWG

Details

Item
Primary Wire
Number of Conductors
1C
Wire Color
White
Jacket Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.