
By-Passing Black 78" Sliding Door Hardware with 5" Wheel
Mfr # NT.1400.08W.08-BP
Zoro # G701024609
product price: $365.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NT.1400.08W.08-BP
Zoro #
G701024609
UPC #
841572112124
Country of Origin
China
Description
The Designer Collection Series Barn Door Hardware gives an elegant look without the expensive price tag. Made of premium steel and premium designed Solar Black finish, these kits come ready to quickly install. Available in three styles, Single barn Door hardware, Soft Closed Single Barn Door hardware, and By-Pass Barn Door hardware system, these styles come with easy to follow instructions and quickly adds class to any room.
• By-passing barn door system
• Quiet and smooth rolling wheels
• 220 lbs. weight capacity per hardware set - see instructions
• 5 in. Dia wheel design for industrial look
• Kit comes with all the parts needed to hang up to a standard 36 in. door, two 78 in. rail, 10 wall mounting brackets, 4 roller straps, 2 center guide, 2 rail stops and 4 anti-jump block and 5 specially designed by passing brackets (door not included)
•Accommodate doors 1-3/8 in. to 1-3/4 in. thick wood door
•Door straps size: 1-1/2 in. W x 14 in. H; rail size: 78 in. L x 1/4 in. D x 1-1/2 in. H
•Refer to ordering guide specifications/instructions PDF for more detailed information
•Bypassing bracket size: overall height: 11 in. Protrusion: 3-1/2 in. Width: 1-1/2 in. Mounting bracket height: 5 in. (part that mounts to the wall)
• By-passing barn door system
• Quiet and smooth rolling wheels
• 220 lbs. weight capacity per hardware set - see instructions
• 5 in. Dia wheel design for industrial look
• Kit comes with all the parts needed to hang up to a standard 36 in. door, two 78 in. rail, 10 wall mounting brackets, 4 roller straps, 2 center guide, 2 rail stops and 4 anti-jump block and 5 specially designed by passing brackets (door not included)
•Accommodate doors 1-3/8 in. to 1-3/4 in. thick wood door
•Door straps size: 1-1/2 in. W x 14 in. H; rail size: 78 in. L x 1/4 in. D x 1-1/2 in. H
•Refer to ordering guide specifications/instructions PDF for more detailed information
•Bypassing bracket size: overall height: 11 in. Protrusion: 3-1/2 in. Width: 1-1/2 in. Mounting bracket height: 5 in. (part that mounts to the wall)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.