Zoro Homepage

Satin Brass 78" Sliding Barn Door Hardware

  • Mfr # NT.1400.09W.06PVD

  • Zoro # G701024548


product price: $288.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT.1400.09W.06PVD
Zoro #
G701024548
UPC #
810412028413
Country of Origin
China

Description

The Designer Collection series barn door hardware gives an elegant look without the expensive price tag. Made of premium steel, these kits come ready to quickly install. Available in 2 styles, single barn door hardware and soft closed single barn door hardware these styles come with easy to follow instructions and quickly adds class to any room.
•Quiet and smooth rolling wheels
•220 lbs. weight capacity per hardware set (see instructions)
•2-3/4 in. diameter wheel design
•Kit comes with all the parts needed to hang up to a standard 36 in. door, one 78 in. rail, 5 wall mounting brackets, 2 roller straps, 1 center guide, 2 rail stops and 2 anti-jump block (door not included)
•Door straps size: 1-1/2 in. W x 11.5 in. H, rail size: 78 in. L x 1/4 in. D x 1-1/2 in. H
•Accommodate doors 1-3/8 in. to 1-3/4 in. thick wood door
•Satin brass plating with a PVD (physical vapor deposition) coating, which is a super-hard coating on top of plating
•To obtain the maximum weight capacity, all rail mounting fasteners must be mounted directly into solid wood
•Do NOT install directly onto a drywall surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.