Zoro Homepage

Soft Closed Black 78" Sliding Door Hardware with 5" Wheel

  • Mfr # NT.1400.08W.08-SC

  • Zoro # G101024643


product price: $183.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT.1400.08W.08-SC
Zoro #
G101024643
UPC #
841572110779
Country of Origin
China

Description

The Designer Collection Series Barn Door Hardware gives an elegant look without the expensive price tag. Made of premium steel and premium designed Solar Black finish, these kits come ready to quickly install. Available in three styles, Single barn Door hardware, Soft Closed Single Barn Door hardware, and By-Pass Barn Door hardware system, these styles come with easy to follow instructions and quickly adds class to any room.
•Soft closed barn door system
•Quiet and smooth rolling wheels
•220 lbs. weight capacity per hardware set - see instructions
•5 in. Dia wheel design for industrial look
•Kit comes with all the parts needed to hang up a standard 36 in. door, one 78 in. rail, 5 wall mounting brackets, 2 roller straps, 1 center guide, 2 rail stops and 2 anti-jump block and pair of soft closed door mechanisms (door not included)
•Accommodate doors 1-3/8 in. to 1-3/4 in. thick wood door
•Door straps size: 1-1/2 in. W x 14 in. H; rail size: 78 in. L x 1/4 in. D x 1-1/2 in. H
•Refer to ordering guide specifications/instructions PDF for more detailed information

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.