Stainless Steel 96" Top Mount Sliding Door Hardware

  • Mfr # NT.1400.01W-96.SS

  • Zoro # G501024649


product price: $207.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT.1400.01W-96.SS
Zoro #
G501024649
UPC #
810412027775
Country of Origin
China

Description

The Stainless Glide Stainless Steel Sliding Door Hardware gives an elegant look without the expensive price tag. Made of the industrial standard 304 stainless, these kits come ready to quickly install. Our top mount hardware (for wood doors only), available in three styles, is strong enough to hold up to a 250 lbs. door. Our door strap hardware with three styles available, come ready to mount to a wood or glass door. With easy-to-follow installation instructions any one can mount these kits and quickly add class to any room. · Quiet and smooth rolling wheels
· 220 lbs. weight capacity per hardware set - see instructions
· 304 grade stainless steel
· Kit comes with the following parts: 2 door hangers, 1 - 96 in. rail, 5 mounting rail brackets, 2 end stops, 1 floor center guide, 1 spanner tool set, all hardware fasteners and instructions, door not included
· Accommodates doors up to 48 in. wide
· For use with door thickness of 1-1/4 in. to 2-5/8 in.
· Door hanger size 3-1/2 in. H x 1-7/16 in. D x 2-7/8 in W
· Rail size 1 in. Dia x 96 in. · Refer to specification sheet for detail additional information

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.