Shop DESIGNER FABRICS
Create Account
A025 54 in. Wide ; Fishermen; Lures; Fly Fishing; Water; Camouflage; Themed Tapestry Upholstery Fabric
- Mfr # A025
- Zoro # G604124390
product price:Â
$
60.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A025
- Zoro #
- G604124390
- UPC #
- 747925129965
- Country of Origin
- China
Description
Fishermen, lures, fly fishing, water, camouflage, themed tapestry upholstery fabric by the yard, is an upholstery grade fabric that is great for residential and commercial applications. This tapestry fabric is unique in its design and its durability. This fabric will exceed 50,000 double rubs (15,000 is considered heavy duty).
Features- Great for cabins, lodges, homes and businesses
- Material: cotton and polyester
- Repeat: horizontal 13.5 x vertical 14 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
- Cleaning: solvent based upholstery cleaner