Shop DESIGNER FABRICS
Create Account
A030 54 in. Wide Grey; Black And Silver Contemporary Overlapping Ovals Upholstery Fabric
- Mfr # A030
- Zoro # G104124784
product price:Â
$
66.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A030
- Zoro #
- G104124784
- UPC #
- 747925131760
- Country of Origin
- China
Description
Grey, black and silver contemporary overlapping ovals upholstery fabric by the yard, upholstery fabric is woven for superior appearance and durability. This fabric is easy to clean and is great for indoor upholstery.
Features- Great for indoor upholstery
- Material: rayon and polyester
- Repeat: horizontal: 1.75 x vertical 5.25 in.
- Durability: exceeds 55,000 double rubs (heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded (pattern runs up the roll)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.