A239 54 in. Wide Outdoor Indoor Marine Upholstery Fabric; Teal; Beige And Green

  • Mfr # A239

  • Zoro # G904124380


product price:  $61.25
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A239
Zoro #
G904124380
UPC #
-
Country of Origin
China

Description

Outdoor indoor marine upholstery fabric by the yard, is an upholstery fabric suitable for indoor and outdoor applications. The fabric is water, soil, mildew and fading resistant. It is also scotchgarded for further protection. It is cleanable with warm water and soap. Uniquely made in america!

Features
  • Great for all indoor and outdoor upholstery
  • Material: acrylic, weather resistant (marine grade)
  • Repeat: horizontal: 13.5 x vertical: 24.5 in.
  • Durability: heavy duty, exceeds 25,000 double rubs
  • Various vibrant leaves - Teal, beige and green.
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: non-directional, shown not railroaded
  • Cleaning: water based cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.