Shop DESIGNER FABRICS
Create Account
B467 54 in. Wide Black; Ticking Striped Indoor & Outdoor Marine Scotchgard Upholstery Fabric
- Mfr # B467
- Zoro # G904122201
product price:Â
$
68.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B467
- Zoro #
- G904122201
- UPC #
- 747925139841
- Country of Origin
- China
Description
Black, ticking striped indoor outdoor marine scotchgard upholstery fabric by the yard, is an upholstery grade outdoor indoor fabric. The fabric material is water and uv resistant. The fabric also has scotchgard for increased protection.
Features- Great for residential and outdoor/marine upholstery, slipcovers and window treatments
- Material: solution acrylic dyed, weather resistant (marine grade)
- Repeat: horizontal 1.5 in.
- Durability: heavy duty: 70,000+ double rubs (15,000 is considered heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.