Shop DESIGNER FABRICS
Create Account
C188 54 in. Wide Off White Thin Solid Corduroy Striped Upholstery Velvet Fabric
- Mfr # C188
- Zoro # G404124712
product price:Â
$
58.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C188
- Zoro #
- G404124712
- UPC #
- 747925131388
- Country of Origin
- China
Description
Off white thin solid corduroy striped upholstery velvet fabric upholstery velvet is uniquely woven to resemble corduroy. This fabric is very durable, and is great for indoor upholstery.
Features- Great for indoor upholstery
- Material: polyester and nylon velvet
- Durability: exceeds 30,000 double rubs
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded (pattern runs up the roll)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.