C480 54 in. Wide Gold; Beige And Platinum; Woven Flame Stitch Upholstery Fabric
- Mfr # C480
- Zoro # G804123650
product price:Â
$
66.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C480
- Zoro #
- G804123650
- UPC #
- -
- Country of Origin
- China
Description
Gold, beige and platinum, woven flame stitch upholstery fabric by the yard, is an upholstery grade jacquard fabric. This fabric is rated heavy duty, and very durable. It is great for all indoor upholstery applications. The pattern is woven unlike many other flame stitch fabrics.
Features- Great for residential, commercial and automotive upholstery and window treatments
- Material: woven polyester
- Repeat: horizontal 5" vertical 15 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.