Shop FEIYUE

FESM-550N 0.75 HP 550W Variable Speed Servo Motor for Sewing Machine

  • Mfr # FESM-550N
  • Zoro # G104131898

product price: 
$
254.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FESM-550N
Zoro #
G104131898
UPC #
897046000251
Country of Origin
China

Description

Our Family Servo motor allows control of the speed of the motor with a switch that lets you adjust between 0 and 33450 RPM. This makes it ideal for beginner sewers or delicate sewing. Once the adjustable speed is set, it remains constant no matter how hard the pedal is pressed, unlike with the Clutch motor. The Servo motor consumes less energy than the traditional Clutch motor and is more compact and light in comparison.

The Servo motor is often used with more delicate fabrics or on projects that require the sewer to sew stitch by stitch. However, the Servo motor is more than capable of tackling the heavier materials like leather with the ease of the Clutch motor, while allowing the user to more easily control the sewing since the speed setting is adjustable.

Features
  • LED Powered On/Off Switch
  • High Torque D.C. Electronic Servo MotorReplacement for standard clutch motors
  • Replacement for standard clutch motors
  • Variable Speed with connection to your stand pedal
  • Doesn't run unless stand pedal is depressed so is Ultra Quiet
  • The motor is direct, strong and quiet
  • Comes complete with mounting hardware
  • AMCO style shaft for easy pulley exchange
  • Easy to use speed adjustment knob
Specifications
  • Horse Power: 0.75 HP
  • Power Cord: 110 Volt AC
  • Watts: 550
  • High/Low Speed: 0 to 3300 RPM
  • Rotation: Bi-directional
  • Shaft: AMCO Shaft
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.