C605 54 in. Wide Khaki And Beige; Leaves Country Style Upholstery Fabric
- Mfr # C605
- Zoro # G704122715
product price:Â
$
68.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C605
- Zoro #
- G704122715
- UPC #
- -
- Country of Origin
- China
Description
Khaki and beige, leaves country style upholstery fabric by the yard, is an upholstery grade fabric. It is rated heavy duty. It can be used for all indoor applications
Features- Great for residential and commercial upholstery
- Material: polyester and olefin, made in america
- Repeat: horizontal 4 x vertical 3.5 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
- Cleaning: water based cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.