Shop DESIGNER FABRICS
Create Account
D372 54 in. Wide ; Brown And Beige Thin Striped Jacquard Woven Upholstery Fabric
- Mfr # D372
- Zoro # G604122815
product price:Â
$
63.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D372
- Zoro #
- G604122815
- UPC #
- 747925142858
- Country of Origin
- China
Description
Brown and beige thin striped jacquard woven upholstery fabric by the yard, is an upholstery grade jacquard fabric. It is rated heavy duty, and great for all indoor applications.
Features- Great for residential upholstery
- Material: cotton and polyester
- Repeat: horizontal .5 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.