D125 54 in. Wide Gold; Pink And White; Floral Striped Brocade Upholstery Fabric

  • Mfr # D125

  • Zoro # G104122124


product price:  $73.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D125
Zoro #
G104122124
UPC #
747925139957
Country of Origin
China

Description

Gold, pink and white, floral striped brocade upholstery fabric by the yard, is an upholstery grade brocade fabric. It is rated heavy duty. The fabric exceeds 50,000 double rubs.

Features
  • Great for residential and commercial upholstery and window treatments
  • Material: woven polyester
  • Repeat: horizontal 5 x vertical 1.75 in.
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: not railroaded
  • Cleaning: solvent based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.