Shop DESIGNER FABRICS
Create Account
<p>E658, striped brown, green and gold damask upholstery and window treatment fabric by the
- Mfr # E654
- Zoro # G804124961
product price:Â
$
58.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E654
- Zoro #
- G804124961
- UPC #
- 747925149437
- Country of Origin
- China
Description
E658, striped brown, green and gold damask upholstery and window treatment fabric by the yard is an upholstery and window treatment fabric. The fabric can also be used for bedding as well.
Features- Great for residential upholstery, slipcovers and window treatments
- Material: woven polyester
- Repeat: horizontal 1 in.
- Light weight fabric
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.