D527 54 in. Wide Off White Tweed Woven Upholstery Fabric
- Mfr # D527
- Zoro # G504124650
product price:Â
$
52.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D527
- Zoro #
- G504124650
- UPC #
- -
- Country of Origin
- China
Description
Off white tweed woven upholstery fabric by the yard, upholstery fabric is woven for superior performance and durability. This material is great for all indoor upholstery, and is easy to clean.
Features- Great for indoor upholstery
- Material: woven polyester and olefin
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.