K0020B 54 in. Wide Red; Blue; Green And Black; Geometric Striped Contemporary Upholstery Fabric
- Mfr # K0020B
- Zoro # G904123505
product price:Â
$
81.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0020B
- Zoro #
- G904123505
- UPC #
- 747925146405
- Country of Origin
- China
Description
Red, blue, green and black, geometric striped contemporary upholstery fabric by the yard, is an upholstery grade jacquard fabric. This fabric is rated heavy duty, and is great for upholstery, window treatments and bedding. This material can be used for residential, commercial and hospitality uses.
Features- Great for residential, commercial and automotive upholstery and window treatments
- Material: polyester
- Repeat: horizontal 5 x vertical 5.5 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: water based cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.