This item is Discontinued.

Designer Fabrics Designer Fabrics A017 54 in. Wide ; Lions; Tigers; Elephants; Giraffes; Pandas; Zebras And Pelicans; Themed Tapestry Upholstery Fabric A017

This item is Discontinued.

Designer Fabrics

Designer Fabrics A017 54 in. Wide ; Lions; Tigers; Elephants; Giraffes; Pandas; Zebras And Pelicans; Themed Tapestry Upholstery Fabric (Discontinued)

Mfr # A017
Zoro # G704124467
UPC # 747925129910
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A017
Zoro #
G704124467
UPC #
747925129910
Country of Origin
China

Description

Lions, tigers, elephants, giraffes, pandas, zebras and pelicans, themed tapestry upholstery fabric by the yard, is an upholstery grade fabric that is great for residential and commercial applications. This tapestry fabric is unique in its design and its durability. This fabric will exceed 50,000 double rubs (15,000 is considered heavy duty).

Features
  • Great for cabins, lodges, homes and businesses
  • Material: cotton and polyester
  • Repeat: horizontal 33.5 x vertical 15 in.
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: railroaded (pattern runs across the roll)
  • Cleaning: solvent based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.