Designer Fabrics C182 54 in. Wide Navy Blue Thin Solid Corduroy Striped Upholstery Velvet Fabric

  • Mfr # C182

  • Zoro # G204124592


product price: $77.05
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C182
Zoro #
G204124592
UPC #
747925131340
Country of Origin
China

Description

Navy blue thin solid corduroy striped upholstery velvet fabric upholstery velvet is uniquely woven to resemble corduroy. This fabric is very durable, and is great for indoor upholstery.

Features
  • Great for indoor upholstery
  • Material: polyester and nylon velvet
  • Durability: exceeds 30,000 double rubs
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: not railroaded (pattern runs up the roll)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.